Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Pan, 264-361

  • Mfr # 264-361

  • Zoro # G6565341


product price: $53.55
/ea

Key Features

Material of Construction
Steel
Sump Location
Front
Drain Plug Included
Yes
Includes
Oil Pan
Drain Thread Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-361
Zoro #
G6565341
UPC #
37495162982
Country of Origin
China

Dimensions

Drain Thread Size
M14x1.5
Length
15 in
Maximum Depth
4.75 in
Maximum Width
11.5 in

Details

Material of Construction
Steel
Sump Location
Front
Drain Plug Included
Yes
Includes
Oil Pan
Packaging Type
Box
Color
Black
Sump Type
Wet
Item
Oil Pan

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.