
Engine Oil Pan, 264-363
Mfr # 264-363
Zoro # G7042979
product price: $73.55
/eaKey Features
Length
12-1/2 in
Application
Nissan Altima 2013-07
Depth (In.)
1-3/4 in
Color
Black
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-363
Zoro #
G7042979
UPC #
37495163002
Country of Origin
China
Dimensions
Length
12-1/2 in
Depth (In.)
1-3/4 in
Strap Width
11 in
Drain Thread Size
M12-1.25
Details
Item
Engine Oil Pan
Application
Nissan Altima 2013-07
Color
Black
Material of Construction
Steel
Sump Type
Wet
Sump Location
Center
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.