Zoro Homepage

Engine Oil Pan, 264-377

  • Mfr # 264-377

  • Zoro # G6499149


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Aluminum
Drain Plug Included
Yes
Sump Location
Center
Maximum Depth
5.75 in
Capacity
5 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-377
Zoro #
G6499149
UPC #
37495163149
Country of Origin
China

Dimensions

Maximum Depth
5.75 in
Drain Thread Size
M14 x 1.5
Maximum Width
12 in
Length
16.5 in

Details

Material of Construction
Aluminum
Drain Plug Included
Yes
Sump Location
Center
Capacity
5 qt
Packaging Type
Box
Sump Type
Wet
Color
Metallic Gray
Windage Tray Included
Yes
Includes
Oil Pan
Item
Oil Pan

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.