
Engine Oil Pan, 264-379
Mfr # 264-379
Zoro # G6495883
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Drain Plug Included
Yes
Material of Construction
Aluminum
Maximum Depth
4.5 in
Color
Metallic Gray
Sump Type
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-379
Zoro #
G6495883
UPC #
37495163163
Country of Origin
China
Dimensions
Maximum Depth
4.5 in
Maximum Width
12.75 in
Length
17 in
Drain Thread Size
M14x1.5
Details
Drain Plug Included
Yes
Material of Construction
Aluminum
Color
Metallic Gray
Sump Type
Wet
Packaging Type
Box
Sump Location
Rear
Includes
Oil Pan
Item
Oil Pan
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.