
Engine Oil Pan, 264-383
Mfr # 264-383
Zoro # G6498780
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Length
19 in
Application
Acura TSX 2014-09, Honda Accord 2012-08, Honda Crosstour 2015-12
Material of Construction
Aluminum
Depth (In.)
6 in
Includes
Drain Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-383
Zoro #
G6498780
UPC #
37495163200
Country of Origin
China
Dimensions
Length
19 in
Depth (In.)
6 in
Drain Thread Size
M14-1.5
Strap Width
13 in
Details
Item
Engine Oil Pan
Application
Acura TSX 2014-09, Honda Accord 2012-08, Honda Crosstour 2015-12
Material of Construction
Aluminum
Includes
Drain Plug
Color
Natural
Sump Location
Center
Sump Type
Wet
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.