
Engine Oil Pan, 264-405
Mfr # 264-405
Zoro # G6503014
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Maximum Depth
6.25 In
Sump Type
Wet
Drain Thread Size
M14x1.5
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-405
Zoro #
G6503014
UPC #
19495071402
Country of Origin
China
Dimensions
Maximum Depth
6.25 In
Drain Thread Size
M14x1.5
Maximum Width
9.5 in
Length
16 mm
Details
Color
Black
Sump Type
Wet
Material of Construction
Steel
Packaging Type
Box
Drain Plug Included
Yes
Sump Location
Rear
Includes
Oil Pan
Item
Oil Pan
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.