Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Pan, 264-406

  • Mfr # 264-406

  • Zoro # G7052410


product price: $69.65
/ea

Key Features

Length
18-1/4 in
Color
Black
Includes
Drain Plug
Material of Construction
Steel
Application
Acura CL 1999-98, Honda Accord 2002-98, Honda Odyssey 1998, Isuzu Oasis 1999-98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-406
Zoro #
G7052410
UPC #
19495071419
Country of Origin
China

Dimensions

Length
18-1/4 in
Depth (In.)
5-1/2 in
Drain Thread Size
M14-1.5
Strap Width
10-1/4 in

Details

Item
Engine Oil Pan
Color
Black
Includes
Drain Plug
Material of Construction
Steel
Application
Acura CL 1999-98, Honda Accord 2002-98, Honda Odyssey 1998, Isuzu Oasis 1999-98
Sump Type
Wet
Sump Location
Rear

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.