
Engine Oil Pan, 264-464
Mfr # 264-464
Zoro # G6508151
product price: $32.79
/eaKey Features
Drain Plug Included
Yes
Sump Type
Wet
Color
Aluminum
Material of Construction
Steel
Includes
Oil Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-464
Zoro #
G6508151
UPC #
37495830171
Country of Origin
China
Dimensions
Maximum Width
8.7 in
Drain Thread Size
M14x1.5
Length
9.5 in
Maximum Depth
1.9 in
Details
Drain Plug Included
Yes
Sump Type
Wet
Color
Aluminum
Material of Construction
Steel
Includes
Oil Pan
Sump Location
Center
Packaging Type
Box
Item
Oil Pan
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.