
Engine Oil Pan, 264-480
Mfr # 264-480
Zoro # G7051850
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Aluminum
Drain Plug Included
Yes
Sump Type
Wet
Drain Thread Size
M14 x 1.5
Includes
Oil Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-480
Zoro #
G7051850
UPC #
889245011909
Country of Origin
China
Dimensions
Drain Thread Size
M14 x 1.5
Length
21.5 in
Maximum Depth
7.5 in
Strap Width
10 in
Maximum Width
10 in
Details
Material of Construction
Aluminum
Drain Plug Included
Yes
Sump Type
Wet
Includes
Oil Pan
Capacity
5 qt
Sump Location
Center
Color
Metallic Gray
Item
Oil Pan
Engine Oil Cooler Return Fitting
Yes
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.