
Engine Oil Pan, 264-601
Mfr # 264-601
Zoro # G6507503
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Steel
Maximum Width
10.5 in
Packaging Type
Box
Drain Plug Included
Yes
Sump Type
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-601
Zoro #
G6507503
UPC #
00
Country of Origin
China
Dimensions
Maximum Width
10.5 in
Drain Thread Size
M20x1.5
Maximum Depth
6.5 in
Length
10.75 in
Details
Material of Construction
Steel
Packaging Type
Box
Drain Plug Included
Yes
Sump Type
Wet
Color
Black
Dipstick Port
Yes
Sump Location
Center
Includes
Oil Pan
Item
Oil Pan
Description
Our comprehensive line of Engine Oil Pans include drain plugs for a complete repair. Since this part is a direct replacement, the exact fit provides an additional layer of efficiency and convenience. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.