Zoro Homepage

Engine Oil Pan - Lower, 264-342

  • Mfr # 264-342

  • Zoro # G7666825


product price: $64.19
/ea

Key Features

Material of Construction
Steel
Drain Thread Size
14 mm
Strap Width
11.25 in
Sump Location
Rear
Sump Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-342
Zoro #
G7666825
UPC #
19495986508
Country of Origin
China

Dimensions

Drain Thread Size
14 mm
Strap Width
11.25 in
Maximum Depth
3.75 in
Length
15 in

Details

Material of Construction
Steel
Sump Location
Rear
Sump Type
Wet
Drain Plug Included
Yes
Includes
Oil Pan
Color
Black

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.