
Engine Oil Pan - Lower, 264-346
Mfr # 264-346
Zoro # G7709211
product price: $55.25
/eaKey Features
Length
16.7 in
Application
Volkswagen 2019-05
Depth (In.)
1.99 in
Color
Black
Includes
Drain Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-346
Zoro #
G7709211
UPC #
037495116350
Country of Origin
China
Dimensions
Length
16.7 in
Depth (In.)
1.99 in
Strap Width
13.2 in
Drain Thread Size
M14-1.5
Details
Item
Engine Oil Pan
Application
Volkswagen 2019-05
Color
Black
Includes
Drain Plug
Material of Construction
Steel
Sump Type
Wet
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.