Zoro Homepage

Engine Oil Pan - Lower, 264-356

  • Mfr # 264-356

  • Zoro # G7712020


product price: $52.85
/ea

Key Features

Length
14 in
Depth (In.)
2.6 in
Color
Black
Includes
Drain Plug
Application
Chrysler 2016-11, Dodge 2020-11, Ram 2021-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-356
Zoro #
G7712020
UPC #
37495162937
Country of Origin
China

Dimensions

Length
14 in
Depth (In.)
2.6 in
Drain Thread Size
M14-1.5
Strap Width
12.1 in

Details

Item
Engine Oil Pan
Color
Black
Includes
Drain Plug
Application
Chrysler 2016-11, Dodge 2020-11, Ram 2021-12
Material of Construction
Steel
Sump Type
Wet

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.