Zoro Homepage

Engine Oil Pan - Lower, 264-428

  • Mfr # 264-428

  • Zoro # G7675322


product price: $53.35
/ea

Key Features

Maximum Depth
2.75 in
Sump Type
Wet
Color
Black
Drain Thread Size
14 mm
Drain Plug Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-428
Zoro #
G7675322
UPC #
037495539395
Country of Origin
China

Dimensions

Maximum Depth
2.75 in
Drain Thread Size
14 mm
Strap Width
9.5 in
Length
11.5 in

Details

Sump Type
Wet
Color
Black
Drain Plug Included
Yes
Material of Construction
Steel
Sump Location
Front
Includes
Oil Pan

Description

Our comprehensive line of Engine Oil Pans include drain plugs for a complete repair. Since this part is a direct replacement, the exact fit provides an additional layer of efficiency and convenience. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.