
Engine Timing Cover, 635-505
Mfr # 635-505
Zoro # G7313745
original price: $62.19
9% off
new price: $55.99
/eaKey Features
Length
11 in
Includes
Gasket; Seal; Mounting Hardware
Material
Plastic
Width
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635-505
Zoro #
G7313745
UPC #
19495089919
Country of Origin
China
Dimensions
Length
11 in
Width
8 in
Details
Includes
Gasket; Seal; Mounting Hardware
Material
Plastic
Color
Black
Vehicle Fit
General Motors 2005-87, Isuzu 2003-93
Item
Timing Cover
Grade
Regular
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.