Zoro Homepage

Engine Timing Cover, 635-511

  • Mfr # 635-511

  • Zoro # G7317412


original price: $49.19
5% off
new price: $46.29
/ea

Key Features

Material
Steel
Length
12-1/2 in
Color
Black
Width
9 in
Includes
Gasket; Seal; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635-511
Zoro #
G7317412
UPC #
19495108979
Country of Origin
Taiwan, Province of China

Dimensions

Length
12-1/2 in
Width
9 in

Details

Material
Steel
Color
Black
Includes
Gasket; Seal; Mounting Hardware
Grade
Regular
Item
Timing Cover
Vehicle Fit
Chevrolet 1990-66, GMC 1990-68

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.