Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Variable Valve Timing (VVT) Solenoid Gasket, 917-170

  • Mfr # 917-170

  • Zoro # G7320319


original price: $16.29
5% off
new price: $15.35
/ea

Key Features

Includes
Screen
Width
2 in
Material
Acrylate Rubber
Color
Black
Tube Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
917-170
Zoro #
G7320319
UPC #
19495822820
Country of Origin
China

Dimensions

Width
2 in
Tube Length
3 in
Thickness
2 mm

Details

Includes
Screen
Material
Acrylate Rubber
Color
Black
Vehicle Fit
Acura CL 1999-97, Honda Accord 2002-94, Honda Odyssey 1998
Item
Variable Valve Timing Solenoid Gasket

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.