Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Variable Valve Timing (VVT) Solenoid Gasket, 917-173

  • Mfr # 917-173

  • Zoro # G7314761


product price: $26.55
/ea

Key Features

Width
2 in
Includes
Screen
Color
Black
Material
Acrylate Rubber
Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-173
Zoro #
G7314761
UPC #
19495822851
Country of Origin
China

Dimensions

Width
2 in
Thickness
2 mm
Tube Length
3 in

Details

Includes
Screen
Color
Black
Material
Acrylate Rubber
Item
Variable Valve Timing Solenoid Gasket
Vehicle Fit
Honda Civic 2005-96, Honda Civic del Sol 1997-96

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.