Zoro Homepage

Evap Hoses, 46020

  • Mfr # 46020

  • Zoro # G8299856


original price: $10.35
9% off
new price: $9.35
/ea

Key Features

Inside Diameter
0.378 in, 0.256 in; 0.539 in, 0.508 in
Material
Rubber
Outside Diameter
0.642 in, 0.555 in; 0.86 in, 0.86 in
Color
Black
Application
Dodge Dakota 2004-01, Dodge Durango 2004-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46020
Zoro #
G8299856
UPC #
37495460200
Country of Origin
Unknown

Dimensions

Inside Diameter
0.378 in, 0.256 in; 0.539 in, 0.508 in
Outside Diameter
0.642 in, 0.555 in; 0.86 in, 0.86 in

Details

Material
Rubber
Color
Black
Application
Dodge Dakota 2004-01, Dodge Durango 2004-01
Universal Fit
No
Attachment Method
Insert
Number of Pieces
2
Item
Vacuum Hose

Description

Evap Hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.