Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evap Valve, 911-757

  • Mfr # 911-757

  • Zoro # G8326307


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Length
2.7 in
Inlet Diameter
0.257 in
Vehicle Fit
Ford Fusion 2014-13
Housing Material
Plastic
Vacuum Connector Dia.
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-757
Zoro #
G8326307
UPC #
885484903012
Country of Origin
China

Dimensions

Length
2.7 in
Inlet Diameter
0.257 in
Vacuum Connector Dia.
0.35 in
Hose Inside Dia.
3/8 in
Mounting Hole Dia.
1/4 in
Port Outside Dia.
3/8 in

Details

Item
Vapor Canister Purge Valve
Vehicle Fit
Ford Fusion 2014-13
Housing Material
Plastic
Connector Shape
Rectangular
Number of Mounting Holes
4
Number of Terminals
2
Number of Vacuum Ports
1

Description

Evap Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.