Zoro Homepage

Evap Valve, 911-769

  • Mfr # 911-769

  • Zoro # G8313095


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Length
2-5/8 in
Inlet Diameter
1/4 in
Vehicle Fit
Acura 2015-07, Honda 2017-06
Mounting Hole Dia.
0.267 in
Vacuum Connector Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-769
Zoro #
G8313095
UPC #
37495586672
Country of Origin
Unknown

Dimensions

Length
2-5/8 in
Inlet Diameter
1/4 in
Mounting Hole Dia.
0.267 in
Vacuum Connector Dia.
1/4 in
Port Outside Dia.
0.34 in

Details

Item
Vapor Canister Purge Valve
Vehicle Fit
Acura 2015-07, Honda 2017-06
Housing Material
Plastic
Number of Mounting Holes
2
Number of Terminals
2

Description

Evap Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.