Zoro Homepage

Exhaust Man Kit, 03218

  • Mfr # 03218

  • Zoro # G8186894


product price: $28.19
/ea

Key Features

Material
Steel
Includes
Stud; Nut
Length
2.82 in
Color
Black (Stud); Clear Zinc (Nut)
Vehicle Fit
Chrysler 2007, Dodge 2012-04, Jeep 2013-05, Mitsubishi 2007-06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03218
Zoro #
G8186894
UPC #
37495702089
Country of Origin
Unknown

Dimensions

Length
2.82 in
Thread Size
M8-1.25; M6-1.0
Stud Length
85 mm; 72 mm

Details

Material
Steel
Includes
Stud; Nut
Color
Black (Stud); Clear Zinc (Nut)
Vehicle Fit
Chrysler 2007, Dodge 2012-04, Jeep 2013-05, Mitsubishi 2007-06
Position
Left; Right
Item
Exhaust Manifold Hardware Kit
Grade
10.9
Thread Type
Coarse

Description

Exhaust Man Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.