Exhaust Manifold to Cylinder Head Repair Clamp - Rear Right, 917-142

  • Mfr # 917-142

  • Zoro # G6901000


product price:  $57.79
/ea

Key Features

Material
Iron; Steel
Length
5-1/2 in
Includes
(3) Bolts
Color
Black
Vehicle Fit
General Motors 2020-99, Isuzu 2009-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-142
Zoro #
G6901000
UPC #
37495349192
Country of Origin
China

Dimensions

Length
5-1/2 in

Details

Material
Iron; Steel
Includes
(3) Bolts
Color
Black
Vehicle Fit
General Motors 2020-99, Isuzu 2009-03
Position
Front Left; Rear Right
Attachment Type
Bolt On
Item
Exhaust Manifold Repair Clamp

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.