Zoro Homepage

Exhst Flnge Hardware, 03099

  • Mfr # 03099

  • Zoro # G8275952


product price: $8.45
/ea

Key Features

Material
Metal
Includes
(3) Studs; (6) Nuts; (3) Lock Washers
Vehicle Fit
Ford 1982-65, Lincoln 1980-73, Lincoln 1968, Mercury 1981-65
Position
Front
Grade
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03099
Zoro #
G8275952
UPC #
37495030991
Country of Origin
Unknown

Dimensions

Stud Length
2-1/4 in
Thread Size
7/16"-14

Details

Material
Metal
Includes
(3) Studs; (6) Nuts; (3) Lock Washers
Vehicle Fit
Ford 1982-65, Lincoln 1980-73, Lincoln 1968, Mercury 1981-65
Position
Front
Grade
8
Item
Exhaust Stud Kit

Description

Exhst Flnge Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.