Zoro Homepage

Exhst Flnge Stud Kit, 03147

  • Mfr # 03147

  • Zoro # G8261408


product price: $8.95
/ea

Key Features

Material
Metal
Includes
(6) Studs; (6) Nuts; (6) Lock Washers
Vehicle Fit
General Motors 2005-62
Position
Front
Stud Length
2-1/2 in; 3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03147
Zoro #
G8261408
UPC #
37495012942
Country of Origin
Unknown

Dimensions

Stud Length
2-1/2 in; 3-1/4 in
Thread Size
3/8"-16

Details

Material
Metal
Includes
(6) Studs; (6) Nuts; (6) Lock Washers
Vehicle Fit
General Motors 2005-62
Position
Front
Item
Exhaust Stud Kit
Grade
8
Point Type
Dog

Description

Exhst Flnge Stud Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.