Zoro Homepage

Exhst Spring Kit, 03080

  • Mfr # 03080

  • Zoro # G8315694


product price: $8.35
/ea

Key Features

Material
Steel
Length
1.13 in
Vehicle Fit
General Motors 1991-71
Universal Fit
No
Exterior Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03080
Zoro #
G8315694
UPC #
37495030809
Country of Origin
Unknown

Dimensions

Length
1.13 in
Exterior Dia.
3/4 in
Inside Dia.
1/2 in

Details

Material
Steel
Vehicle Fit
General Motors 1991-71
Universal Fit
No
Position
Front
Item
Exhaust Flange Spring

Description

Exhst Spring Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.