Zoro Homepage

External-E E-Clip, Steel Plain Finish, 1/2 in Shaft Dia

  • Mfr # 633-050

  • Zoro # G8809181


product price: $13.95
/ea

Key Features

Type
External-E
Fits Shaft Diameter
1/2 in
Material
Steel
Finish
Plain
Thickness
0.392 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633-050
Zoro #
G8809181
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
1/2 in
Thickness
0.392 in
Free Inside Diameter
0.392"

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Plain
System of Measurement
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.