Zoro Homepage

Fender Liner Retain

  • Mfr # 963-545D

  • Zoro # G612444626


product price: $9.99
/ea

Key Features

Head Diameter
19.55 mm
Outside Diameter
20 mm
Shaft Diameter
7.62 mm
Color
Noir
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-545D
Zoro #
G612444626
UPC #
885484917033
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
19.55 mm
Outside Diameter
20 mm
Shaft Diameter
7.62 mm
Overall Length
12 mm

Details

Color
Noir
Includes
2 Rivets

Description

Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.