
Fender Turn Signal
Mfr # 69997
Zoro # G212442633
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Maximum Diameter
4.8 in
Bulb Quantity
1 ensamble de manguera del calentador
Housing Material
Plastic
Wattage
21
Bulb Type
Incandescente
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69997
Zoro #
G212442633
UPC #
885484819320
Country of Origin
China
Dimensions
Maximum Diameter
4.8 in
Length
6.1 in
Maximum Width
2.7 in
Details
Bulb Quantity
1 ensamble de manguera del calentador
Housing Material
Plastic
Wattage
21
Bulb Type
Incandescente
Bulb Technology
Incandescente
Voltage
12V 2H
Connector Quantity
1 ensamble de manguera del calentador
Includes
Turn Signal / Side Marker Light Assembly
Lens Material
Plastic
Description
Direct replacement - this turn signal / side marker light assembly matches the fit, function and appearance of the factory assembly on specified years, make and models;Ideal solution - reliable replacement for an assembly that has cracked, faded or failed due to moisture infiltration or collision damage;Durable construction - this assembly is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.