
FENDER WASHER
Mfr # 766-110
Zoro # G812537555
product price: $6.69
/eaKey Features
Callout Size
1/4 in (6 mm) in
SAE or Metric
SAE
Color
Natural/Zinc-Plated
Inside Diameter
0.25 in
Includes
Fender Washers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
766-110
Zoro #
G812537555
UPC #
19495052593
Country of Origin
China
Dimensions
Callout Size
1/4 in (6 mm) in
Inside Diameter
0.25 in
Details
SAE or Metric
SAE
Color
Natural/Zinc-Plated
Includes
Fender Washers
Description
Ideal replacement - this washer is a direct replacement for the original washer used for numerous jobs;Durable construction - this part is made from quality materials to withstand use in automotive applications;Versatile shop supply - this washer can be used for a variety of automotive and household applications;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.