
Floor Mat Retainers
Mfr # 45186
Zoro # G412538723
product price: $10.09
/eaKey Features
Stud Diameter
0.49 in
Color
Black
Length
2 in
Includes
2 Clips
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45186
Zoro #
G412538723
UPC #
885484858190
Country of Origin
China
Dimensions
Stud Diameter
0.49 in
Length
2 in
Width
1.21 in
Details
Color
Black
Includes
2 Clips
Material
Plastic
Universal Or Specific Fit
Specific
Item
2 Clips
Description
Direct replacement - this floor mat retainer matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this retainer is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.