
Fluid Reservoir, 603-232
Mfr # 603-232
Zoro # G8296837
original price: $9.75
8% off
new price: $8.95
/eaKey Features
Includes
Cap
Material
Plastic
Color
White
Reservoir Type
Non-Pressurized
Position
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-232
Zoro #
G8296837
UPC #
19495516927
Country of Origin
Unknown
Details
Includes
Cap
Material
Plastic
Color
White
Reservoir Type
Non-Pressurized
Position
Front
Vehicle Fit
Honda Civic 2011-06
Item
Coolant Reservoir
Number of Mounting Holes
1
Description
Fluid Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.