Zoro Homepage

Fluid Reservoir, 603-598

  • Mfr # 603-598

  • Zoro # G8308152


original price: $91.55
10% off
new price: $82.35
/ea
Free Shipping & Returns

Key Features

Height
10 in
Includes
Cap; Hose
Capacity
1.5 L
Length
8 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-598
Zoro #
G8308152
UPC #
885484532885
Country of Origin
China

Dimensions

Height
10 in
Length
8 in

Details

Includes
Cap; Hose
Capacity
1.5 L
Color
Clear
Material
Plastic
Item
Coolant Reservoir
Cap Type
Spring Loaded Twist
Shape
Irregular
Cap Maximum Pressure Rating
16 psi
Reservoir Type
Pressurized
Vehicle Fit
Mazda MPV 2005-00
Number of Mounting Holes
2
Position
Front

Description

Fluid Reservoir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.