Zoro Homepage

For Use With Ford Models 088 Length 118 Outside Diameter Black Plastic Pack Of 2

  • Mfr # 963-006D

  • Zoro # G907040335


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Outside Diameter
1.1875 in
Head Diameter
1.1875 in
Shaft Diameter
0.25 in
Overall Length
0.875 in
Includes
2 Retainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-006D
Zoro #
G907040335
UPC #
885484952645
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
1.1875 in
Head Diameter
1.1875 in
Shaft Diameter
0.25 in
Overall Length
0.875 in

Details

Includes
2 Retainers
Color
Noir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.