Zoro Homepage

For Use With General Motors Models 08 Length Yellow Plastic Pack Of 2

  • Mfr # 963-217D

  • Zoro # G707040214


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Shaft Diameter
0.16 in
Material
Plastic
Includes
2 Retainers
Fastener Length (In)
0.8 in
Fastener Hole Size (in)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-217D
Zoro #
G707040214
UPC #
885484956131
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Diameter
0.16 in
Fastener Length (In)
0.8 in
Fastener Hole Size (in)
0.5 in
Length
0.8 in

Details

Material
Plastic
Includes
2 Retainers
Item
2 Retainers
Fastener Type
Molding Retainer
Color
Yellow
Universal Or Specific Fit
Specific

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.