Zoro Homepage

For Use With General Motors Vehicles Plastic Pack Of 2

  • Mfr # 961-362D

  • Zoro # G307040331


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Fastener Hole Size (in)
0.34 in
Configuration
Two Piece
Universal Or Specific Fit
Universal
Head Diameter
5/8 in
Face Diameter
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-362D
Zoro #
G307040331
UPC #
885484933552
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Hole Size (in)
0.34 in
Head Diameter
5/8 in
Face Diameter
0.6 in
Outside Diameter
13/16 in
Hole Diameter
0.34 in
Shaft Diameter
13/32 in
Overall Length
7/8 in
Length
1.32 in

Details

Configuration
Two Piece
Universal Or Specific Fit
Universal
Fastener Type
Cowl Retainer
Packaging Type
Clamshell
Material
Nylon
Includes
2 Retainers
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.