Zoro Homepage

For Use With Subaru Models Black Plastic 0529 Length Pack Of 3

  • Mfr # 963-555D

  • Zoro # G507040360


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Shaft Diameter
6.7 mm
Head Diameter
30 mm
Outside Diameter
6.7 mm
Overall Length
13.43 mm
Includes
3 Retainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-555D
Zoro #
G507040360
UPC #
885484954328
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Diameter
6.7 mm
Head Diameter
30 mm
Outside Diameter
6.7 mm
Overall Length
13.43 mm

Details

Includes
3 Retainers
Color
Noir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.