Frame Mount No Drilling Required Powder Coated Black Forged Steel Set Of 2

  • Mfr # T3306

  • Zoro # G406991916


product price: $18.29
/ea

Key Features

End 2 Gender
Male
Color
Black
Length
83.5 mm
Includes
1 Jam Nut
Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3306
Zoro #
G406991916
UPC #
843295022278
Country of Origin
China

Dimensions

Length
83.5 mm

Details

End 2 Gender
Male
Color
Black
Includes
1 Jam Nut
Mounting Hardware Included
Yes
Housing Material
Steel
Item
Frame Mount
End 1 Gender
Female
Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.