Zoro Homepage

Front Right Lower Control Arm, Dorman - Oe Solutions 520-124

  • Mfr # 520-124

  • Zoro # G208633342


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Control Arm Type
Casting/Forged
Control Arm Material
Aluminium
Bushing Material
EPDM
Ball Joint Included
Yes
Ball Joint Stud Type
Pinchar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-124
Zoro #
G208633342
UPC #
19495109969
Country of Origin
Taiwan, Province of China

Dimensions

Ball Joint Thread Diameter
24 mm
Control Arm Maximum Length
440 mm
Control Arm Maximum Width
400 mm
Mounting Hole Diameter
16.4 mm

Details

Control Arm Type
Casting/Forged
Control Arm Material
Aluminium
Bushing Material
EPDM
Ball Joint Included
Yes
Ball Joint Stud Type
Pinchar
Mounting Hole Quantity
3
Control Arm Color
Plateado
Includes
Suspension Control Arm and Ball Joint Assembly

Description

Dorman - OE Solutions 520-124

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.