Zoro Homepage

Fuel Feed Pipe

  • Mfr # 904-051

  • Zoro # G412441825


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Shape
Straight
End 2 Inside Diameter
4.6 mm
End 1 Outside Diameter
11.3 mm
Length
8.3 in
End 1 Inside Diameter
4.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-051
Zoro #
G412441825
UPC #
889245561695
Country of Origin
Unknown

Dimensions

End 2 Inside Diameter
4.6 mm
End 1 Outside Diameter
11.3 mm
Length
8.3 in
End 1 Inside Diameter
4.6 mm
End 2 Outside Diameter
11.3 mm

Details

Shape
Straight
Includes
1 Fuel injector Feed Line
Item
1 Fuel Injector Feed Line
End 1 Type
Cone seat
End 2 Type
Cone seat

Description

Direct replacement - this fuel injection fuel feed pipe is designed to match the fit and function of the original pipe on specified applications;Restores functionality - reliable replacement for an original part that has failed due to heat or vibration;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.