
Fuel Filter Cap, 904-204
Mfr # 904-204
Zoro # G6068369
product price: $36.85
/eaKey Features
Color
Black
Material
Nylon
Length
3.15 in
Height
3 in
Includes
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-204
Zoro #
G6068369
UPC #
19495121091
Country of Origin
China
Dimensions
Length
3.15 in
Height
3 in
Diameter
4.15 in
Details
Item
Fuel Filter Cap
Color
Black
Material
Nylon
Includes
O-Ring
Vehicle Fit
Ford Motor Company 2010-03, General Motors 2012-11, Navistar 2013-08
Attachment Type
Threaded
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.