
FUEL FILTER CAP
Mfr # 904-209
Zoro # G812443528
product price: $47.95
/eaKey Features
Cap Height
1.5 in
Includes
Cap and O-ring
Color
Noir
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-209
Zoro #
G812443528
UPC #
-
Country of Origin
Unknown
Dimensions
Cap Height
1.5 in
Details
Includes
Cap and O-ring
Color
Noir
Material
Plastic
Description
Direct replacement - this fuel filter cap is designed to match the fit and function of the original cap on specified vehicles;Restores functionality - reliable replacement for an original cap that is missing or failed due to wear;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.