Zoro Homepage

Fuel Filter Cap, 904-301

  • Mfr # 904-301

  • Zoro # G6068411


product price: $30.55
/ea

Key Features

Color
Black
Material
Plastic
Includes
O-Ring
Height
1.438 in
Vehicle Fit
Dodge Ram 2500 2009-00, Dodge Ram 3500 2009-00, Dodge Ram 4000 2009-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-301
Zoro #
G6068411
UPC #
019495120919
Country of Origin
China

Dimensions

Height
1.438 in

Details

Item
Fuel Filter Cap
Color
Black
Material
Plastic
Includes
O-Ring
Vehicle Fit
Dodge Ram 2500 2009-00, Dodge Ram 3500 2009-00, Dodge Ram 4000 2009-05

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.