Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Housing

  • Mfr # 904-000

  • Zoro # G412440750


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
106 mm
Material
Aluminum
Includes
1 Fuel Filter Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-000
Zoro #
G412440750
UPC #
194883007307
Country of Origin
Unknown

Dimensions

Length
106 mm

Details

Color
Silver
Material
Aluminum
Includes
1 Fuel Filter Housing
Item
Fuel Filter Housing

Description

Direct replacement - this fuel filter housing matches the fit and function of the original filter housing;Ready to install - this fuel filter housing includes necessary hardware to complete the repair;Quality materials - made to original equipment specs for a durable repair;Fitment tested - has undergone extensive testing to ensure trouble-free fit and installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.