Zoro Homepage

Fuel Inj. Oring Kit

  • Mfr # 904-312

  • Zoro # G812444549


product price: $26.69
/ea

Key Features

Color
Noir
Inside Diameter
0.61 in
Outside Diameter
0.748 in
Thickness
0.065 in
O-Ring Quantity
M6 -1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-312
Zoro #
G812444549
UPC #
19495437468
Country of Origin
Unknown

Dimensions

Inside Diameter
0.61 in
Outside Diameter
0.748 in
Thickness
0.065 in

Details

Color
Noir
O-Ring Quantity
M6 -1.0
Material
EPDM

Description

Direct replacements - the components in this fuel injector O-ring kit are designed to match the fit of the original O-rings on specified vehicles;Ideal solution - engineered to help ensure leak-free connections to the fuel injectors during service or when the rings are damaged;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.