Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Fuel Feed Pipe, 904-437

  • Mfr # 904-437

  • Zoro # G6865465


product price: $55.95
/ea

Key Features

Includes
Gasket
Length
5.048 in
Outside Dia.
1/2 in; 0.11 in
Inside Dia.
0.149 in; 0.3 in
Vehicle Fit
Dodge 2013-03, Ram 2018-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-437
Zoro #
G6865465
UPC #
885484399549
Country of Origin
United States

Dimensions

Length
5.048 in
Outside Dia.
1/2 in; 0.11 in
Inside Dia.
0.149 in; 0.3 in

Details

Includes
Gasket
Vehicle Fit
Dodge 2013-03, Ram 2018-11
End Type
Threaded x Cone
Item
Fuel Injection Fuel Feed Pipe

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.