Zoro Homepage

FUEL INJECTION OEM OE Replacement

  • Mfr # 904-159

  • Zoro # G607057596


product price: $41.99
/ea

Key Features

Hose/Line Quantity
1
Inlet Quantity
1
Fitting Outlet Thread Size
M14 x 1.5
Inside Diameter
3 mm
Fitting Inlet Thread Size
M16 X 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-159
Zoro #
G607057596
UPC #
19495562313
Country of Origin
United States

Dimensions

Fitting Outlet Thread Size
M14 x 1.5
Inside Diameter
3 mm
Fitting Inlet Thread Size
M16 X 1.5
Outside Diameter
6.5 mm
Length
13 in
Wall Thickness (in)
1.75 mm

Details

Hose/Line Quantity
1
Inlet Quantity
1
Fitting Quantity
2
Outlet Quantity
1
Hose/Line Maximum Pressure (psi)
25000 PSI
Fitting Outlet Gender
Female
Material
Stainless Steel
Fitting Material
Steel
Includes
1 Fuel injector Line
Color
Silver
Fitting Inlet Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.