Zoro Homepage

FUEL INJECTION OEM OE Replacement

  • Mfr # 904-160

  • Zoro # G807057556


product price: $38.75
/ea

Key Features

Fitting Inlet Gender
Female
Includes
Fuel injector Line
Fitting Inlet Thread Size
M14 x 1.0
Fitting Outlet Thread Size
M14 x 1.0
Hose/Line Maximum Pressure (psi)
59707
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-160
Zoro #
G807057556
UPC #
19495562320
Country of Origin
United States

Dimensions

Fitting Inlet Thread Size
M14 x 1.0
Fitting Outlet Thread Size
M14 x 1.0
Wall Thickness (in)
0.16 in
Outside Diameter
0.25 in
Length
10 in

Details

Fitting Inlet Gender
Female
Includes
Fuel injector Line
Hose/Line Maximum Pressure (psi)
59707
Color
Natural/Zinc-Plated
Fitting Material
Steel
Outlet Quantity
1
Fitting Quantity
2
Hose/Line Quantity
1
Material
Steel
Fitting Outlet Gender
Female
Inlet Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.