
FUEL INJECTION OEM OE Replacement
Mfr # 904-398
Zoro # G007057523
product price: $62.45
/eaKey Features
Color
Black
Inside Diameter
0.5 in
Item Grade
Standard
Hose Attachment End 1
Clamp
Includes
Fuel Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-398
Zoro #
G007057523
UPC #
889245178107
Country of Origin
United States
Dimensions
Inside Diameter
0.5 in
Outside Diameter
0.6 In.
Length
10 In.
Details
Color
Black
Item Grade
Standard
Hose Attachment End 1
Clamp
Includes
Fuel Line
Maximum Pressure
62 PSI
Hose Attachment End 2
Clamp
Material
Rubber
Item
Fuel Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.