Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Line Connector, 800-055

  • Mfr # 800-055

  • Zoro # G7304681


product price: $25.39
/ea

Key Features

Material
Plastic
Vehicle Fit
Ford 2003-91, Lincoln 1998-93, Mercury 1997-91
Gasket Material
Viton
Connector Type
Quick Disconnect
Tube Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-055
Zoro #
G7304681
UPC #
19495025863
Country of Origin
United States

Dimensions

Tube Length
18 in
Fitting Size
3/8 in; 5/16 in

Details

Material
Plastic
Vehicle Fit
Ford 2003-91, Lincoln 1998-93, Mercury 1997-91
Item
Fuel Line Connector
Gasket Material
Viton
Connector Type
Quick Disconnect

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.